Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, 2400 ft. L, PK28
Mfr # 41P107
Zoro # G9879913
product price: $3,508.99
/pk 28, $125.32/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,508.99
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Waxed
- Strap Width 3/4"
- Length 2400 ft.
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P107
- Zoro # G9879913
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 3/4" |
Length | 2400 ft. |
Coil Width | 16" |
Core Dia. | 6" |
Overall Length | 2,400 ft |
Strapping Width | 3/4 in |
Core Width | 6 in |
Core Size | 16 in Dia |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 3/4 in, Thickness 0.05 in, Break Strength 2,500 lb, Overall Length 2,400 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Waxed, Color Green, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Labels, Ship, W/Rec, 100Bx, Wt 5PK (AVE27900)
- KAPAK BY AMPAC 10" Portable Heat Sealer, 120VAC (101-1)
- INNOVERA 15975 Large Display Calculator, Dual Power, 12-Digit LCD Display (IVR15975)
- THERMOSAFE Shipping Container, 22" Inside Width (861)
- ZORO SELECT Strapping, Polyester, Embossed, 3000 ft. L (5JPR6)
- ZORO SELECT Strapping, 9000 ft. L, Polypropylene (6LFZ8)
- ZORO SELECT Strapping, Polypropylene, 18 mil (6LGA0)
- ZORO SELECT Strapping, 4500 ft. L, Polypropylene (6LGA4)
- ZORO SELECT Strapping, Polyester, Smooth, 4200 ft. L (16P056)
- ZORO SELECT Strapping Kit, Polyester, 4000 ft. L (2CXL7)
- ENCORE PACKAGING Pre Cuts 12 x 17' Yellow Polypropylene Strapping, 500PK (P12PC2-YW)
- Zoro Select Plastic Strapping