Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, 2200 ft. L, PK28
Mfr # 41P110
Zoro # G9879886
product price: $3,775.99
/pk 28, $134.86/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,775.99
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Waxed
- Strap Width 1"
- Length 2200 ft.
- Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P110
- Zoro # G9879886
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1" |
Length | 2200 ft. |
Coil Width | 16" |
Core Dia. | 6" |
Overall Length | 2,200 ft |
Core Size | 16 in Dia |
Strapping Width | 1 in |
Core Width | 6 in |
Core Diameter | 16 in |
Details
Item | Plastic Strapping |
Material | Polyester |
Finish | Waxed |
Thickness | 0.04 in |
Break Strength | 2,500 lb |
Color | Green |
Application | Machine Grade or Hand Grade, Heavy Duty |
Standards | D3950-12A |
ASTM Number | D3950-12A |
Strapping Finish | Waxed |
Rolls per Case | 1 Roll |
Strapping Grade | Machine Strapping |
Strapping Application | Heavy Duty |
Coil Weight | 55 lb |
Mil Thickness | 40 |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 1 in, Thickness 0.04 in, Break Strength 2,500 lb, Overall Length 2,200 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Waxed, Color Green, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Plastic, PK2 (OR91)
- GLOBAL INDUSTRIAL #8 Self Seal Poly Mailers, 19W x 24L, White, 200PK (412543)
- PILOT Acroball Gel Ink Pen, Navy Ink, 0.7mm, PK5 (72838)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 20", Kraft, 10/Bundle (11G134)
- ZORO SELECT Strapping, Crosswoven, 3900 ft. L (16P068)
- ZORO SELECT Strapping, Polyester, 2200 ft. L (9NMC0)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ2)
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L (2CXK7)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH2)
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L (2CXH9)
- GLOBAL INDUSTRIAL Polyester Strapping, 1/2W x 3250'L x 0.028 Thick, Black (422828)
- Zoro Select Plastic Strapping