Shop All Plastic Strapping
Zoro Select
Strapping, Plastic, 1000 ft. L, Yellow
Mfr # 3LLP5
Zoro # G4759912
original price:
$52.45
20% off
new price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Strap Width 9/16"
- Length 1000 ft.
- Thickness 0.021 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LLP5
- Zoro # G4759912
- UPC # 640024602219
- Country of Origin Taiwan, Province of China
- Category Plastic Strapping
Dimensions
Strap Width | 9/16" |
Length | 1000 ft. |
Strapping Width | 9/16 in |
Core Width | 7/16 in |
Core Size | 13 in Dia |
Overall Length | 1,000 ft |
Core Diameter | 13 in |
Details
Item | Plastic Strapping |
Material | Plastic |
Thickness | 0.021 in |
Color | Yellow |
Includes | Dispenser Box |
Application | Plastic Strap |
Strapping Finish | Smooth |
Strapping Grade | Hand Strapping |
Strapping Application | Non Woven |
Coil Weight | 4 lb |
Rolls per Case | 1 Roll |
Mil Thickness | 21 |
Description
Plastic Strapping, Strapping Application Non Woven, Strapping Grade Hand Strapping, Strapping Width 9/16 in, Thickness 0.021 in, Overall Length 1,000 ft, Core Diameter 13 in, Core Width 7/16 in, Strapping Finish Smooth, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7" x 5" Open Poly Bags on a Roll, 1.90 mil, Clear/White Back, PK 1750 (5CPP0)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ44)
- IDL PACKAGING 5/8" Polyester Strapping, 200 Ft., Green (PET.58.200)
- POST-IT reg Popup Notes Dispenser Transparent Top, No Color (MMMDS330BK)
- ZORO SELECT Strapping, Polyester Cord, 1320 ft, PK24 (41P053)
- ZORO SELECT Plastic Strapping, HG, Green, 9600 ft. L (40TP59)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- ZORO SELECT Strapping, Polyester Cord, 1320 ft. L (2CXP8)
- ZORO SELECT Strapping Kit, Embossed, 9000 ft. L (16P044)
- ZORO SELECT Strapping, Polypropylene, 6000 ft, PK24 (41P042)
- SIGNODE Strapping Kit, Plastic, 250 ft. L (2X1101)
- Zoro Select Strapping