Shop All Plastic Strapping
Zoro Select
Strapping Kit, Polypropylene, 7200 ft. L
Mfr # 2CXL4
Zoro # G2365641
original price:
$316.99
11% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Strap Width 1/2"
- Length 7200 ft.
- Thickness 0.022 in
- Break Strength 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CXL4
- Zoro # G2365641
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 7200 ft. |
Fits Strap Width | 1/2 in |
Fits Core Size | 16 in |
Core Width | 6 in |
Strapping Length | 7,200 ft |
For Core Dia. | 16 in |
Details
Item | Plastic Strapping Kit |
Material | Polypropylene |
Thickness | 0.022 in |
Break Strength | 500 lb |
Color | Black |
Application | Heavy Duty |
Includes | (1000)Seals, HD Tensioner, (1)Sealing Tool |
Standards | CE |
For Use With | General Packaging |
Kit Applications | Standard |
Strapping Finish | Embossed |
Kit Includes | Sealer, Seals, Strapping, Tensioner |
Seal Surface Type | Flat |
Strapping Wind | Oscillated |
Strapping Seal Type | 1,000 Open Seals |
Description
Plastic Strapping Kit, Kit Includes Sealer, Seals, Strapping, Tensioner, Kit Applications Standard, Fits Strap Width 1/2 in, Thickness 0.022 in, Break Strength 500 lb, Strapping Length 7,200 ft, Strapping Wind Oscillated, For Core Dia. 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Card, Time, Wkly, 3.37X8.25 Pk (TOP1260)
- PAC STRAPPING Replacement Steel Strapping Coils in Self Dispensing Carton, 1/2in x .020in x 200'in (1/2X.020 CP-PAC)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Yellow (T912XL420)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 36", Kraft, 25/Bundle (11A681)
- ZORO SELECT Plastic Strapping, 3600ft L, 30 mil, Green (33RZ14)
- ZORO SELECT Plastic Strapping, 10500 ft. L, 18 mil (33RZ20)
- ZORO SELECT Strapping, Polyester Cord, 1320 ft. L (2CXP8)
- ZORO SELECT Strapping, Polyester, Waxed, 9000 ft. L (16P050)
- ZORO SELECT Strapping, Crosswoven, 2100 ft. L (16P070)
- ZORO SELECT Plastic Strapping, 300 ft. L, 35 mil (33RZ09)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9900 Ft., 8x8" Core, White (M-12300-88)
- Zoro Select Strapping