Shop All Plastic Strapping
Zoro Select
Strapping Kit, Embossed, 9000 ft. L
Mfr # 16P044
Zoro # G4383041
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene/ Metal
- Finish Embossed
- Strap Width 1/2"
- Length 9000 ft.
- Thickness 0.022 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16P044
- Zoro # G4383041
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 9000 ft. |
Coil Width | 8" |
Core Dia. | 8" |
Core Width | 6 in |
Fits Core Size | 16 in |
Strapping Length | 9,000 ft |
Fits Strap Width | 1/2 in |
For Core Dia. | 16 in |
Description
Plastic Strapping Kit, Kit Includes Sealer, Seals, Strapping, Tensioner, Kit Applications Standard, Fits Strap Width 1/2 in, Thickness 0.022 in, Break Strength 300 lb, Strapping Length 9,000 ft, Strapping Wind Oscillated, For Core Dia. 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Triangle Mailing Tubes, 2" x 30 1/4", White, 50/Bundle (MTM230)
- WESTCOTT Multipurpose, Scissors, PK2 (14880)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (SD-25G)
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- ZORO SELECT Strapping, Polypropylene, 17.7 mil (2CXH1)
- ZORO SELECT Plastic Strapping, HG, Green, 40 mil (40TP74)
- ZORO SELECT BKS W Plast Strap W/Buckle .5x15, PK500 (43NE44)
- ZORO SELECT Strapping, Polyester, 2850 ft. L (9UDG4)
- ZORO SELECT Strapping, Polyester Cord, 1960 ft. L (16P073)
- ZORO SELECT Strapping, Bonded, 250 ft. L, 50 mil (16P071)
- ZORO SELECT Strapping, Polypropylene, 9900 ft, PK24 (48M.32.3299-PLT)
- Zoro Select Strapping