Shop All Strapping Cutters
Zoro Select
Strapping Cutter, Alloy Steel, 12" L
Mfr # 52YU76
Zoro # G7509629
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Operation Type 1 Handed
- Tool Strength Heavy Duty
- Fits Strap Width 1 1/4 in
- Fits Strap Tensile .035
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 52YU76
- Zoro # G7509629
- Country of Origin Taiwan, Province of China
- Category Strapping Cutters
Dimensions
Fits Strap Width | 1 1/4 in |
Overall Length | 12 in |
Strap Width | 1-1/4" |
Tool Length | 12" |
Handle Length | 9 1/2 in |
Details
Tool Operation Type | 1 Handed |
Tool Strength | Heavy Duty |
Fits Strap Tensile | .035 |
Tool Weight | 2 lb |
Strap Gauge | 0.035" |
Item | Strapping Cutter |
Construction | Alloy Steel |
Handle Type | Cushion Grip |
Handle Covering Material | Rubber |
Material | Steel |
Compatible Strapping | Steel Strapping |
Handle Grip | Yes |
Color | Black, Orange |
Standards | CE |
Weight | 2 lb. |
Tool Type | Cutter Tool |
Description
Strapping Cutter, Tool Operation Type 1 Handed, Tool Strength Heavy Duty, Fits Strap Width 1 1/4 in, Fits Strap Tensile .035, Overall Length 12 in, Tool Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Correction Pen, 6.8 ml, White (5620115)
- ACCO Acco® Ideal Butterfly Clamps, Small, Silver, 50/Box (72620)
- ZORO SELECT Literature Mailers, 15 1/8" x 11 1/8" x 5", White, 50/Bundle (55VL11)
- AVERY DENNISON Numerical Index Tab-52, 8-1/2 x 11", White, PK25 (01052)
- ZORO SELECT Strapping Cutter, High Tensile, L 11 In (3CTX4)
- ZORO SELECT Strapping Cutter, Alloy Steel, 25" L (52YU72)
- ZORO SELECT Strapping Cutter, Regular Duty, L 9 In (3CTX3)
- VESTIL Steel Strapping Cutter, 0.375-1" (PKG-C-1)
- VESTIL Steel Strapping Sealer, 3/8-1/2 Width (PKG-SS-SM)
- SIGNODE Steel Strapping Cutter, Strap Width 2 In (005740)
- BSC PREFERRED Industrial Steel Strapping Shears (H-41)
- Zoro Select Strapping Cutters