Shop All Plastic Strapping
Zoro Select
Strapping, Crosswoven, 3900 ft. L
Mfr # 16P068
Zoro # G4383303
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly Cord
- Finish Crosswoven
- Strap Width 1/2"
- Length 3900 ft.
- Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16P068
- Zoro # G4383303
- UPC # 094720921691
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 3900 ft. |
Coil Width | 6" |
Core Dia. | 4" |
Strapping Width | 1/2 in |
Core Width | 6 in |
Overall Length | 3,900 ft |
Core Size | 4 in Dia |
Core Diameter | 4 in |
Details
Item | Plastic Strapping |
Material | Poly Cord |
Finish | Crosswoven |
Thickness | 0.025 in |
Break Strength | 700 lb |
Color | White |
For Use With | Mfr. No. B-4A, PAC400HD |
Application | Regular Duty |
Standards | D3950-12A |
Coil Weight | 16 lb |
Rolls per Case | 4 Rolls |
Strapping Application | Woven |
Strapping Grade | Hand Strapping |
Mil Thickness | 25 |
ASTM Number | D3950-12A |
Description
Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.025 in, Break Strength 700 lb, Overall Length 3,900 ft, Core Diameter 4 in, Core Width 6 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- ALLIANCE RUBBER Rubberbands, Advntg, 54, 1Lb (26545)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Black, PK12 (37001)
- BRECKNELL PS500 Floor Scale System - 22" (816965001903)
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P054)
- ZORO SELECT Plastic Strapping, 300 ft. L, 28 mil (33RZ08)
- ZORO SELECT Strapping, Bonded, 250 ft. L, 50 mil (16P071)
- ZORO SELECT Strapping, Polypropylene, 6000 ft, PK24 (41P062)
- ZORO SELECT Strapping Kit, Cord, 250 ft. L, 50 mil (3CUN6)
- ZORO SELECT Strapping, Polypropylene, 9000 ft, PK24 (41P046)
- VESTIL CLEAR POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-NA)
- Zoro Select Plastic Strapping