Shop All Plastic Strapping
Zoro Select
Strapping, Crosswoven, 3000 ft. L
Mfr # 16P069
Zoro # G4383312
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly Cord
- Finish Crosswoven
- Strap Width 5/8"
- Length 3000 ft.
- Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16P069
- Zoro # G4383312
- UPC # 094720919032
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 3000 ft. |
Coil Width | 6" |
Core Dia. | 4" |
Core Width | 6 in |
Strapping Width | 5/8 in |
Overall Length | 3,000 ft |
Core Size | 4 in Dia |
Core Diameter | 4 in |
Details
Item | Plastic Strapping |
Material | Poly Cord |
Finish | Crosswoven |
Thickness | 0.025 in |
Break Strength | 850 lb |
Color | White |
For Use With | Mfr. No. B-5(250) |
Application | Regular Duty |
Standards | D3950-12A |
Strapping Grade | Hand Strapping |
Rolls per Case | 4 Rolls |
Strapping Application | Woven |
ASTM Number | D3950-12A |
Coil Weight | 15 lb |
Mil Thickness | 25 |
Description
Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.025 in, Break Strength 850 lb, Overall Length 3,000 ft, Core Diameter 4 in, Core Width 6 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Pneumatic Combination Tool for 3/4 Steel Straps (UST 1345)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 72", Kraft, 10/Bundle (11A702)
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, SLATE (111094-027)
- ASP Type 2 Safety Containers W/Accuflow Manifold, 11 3/4" X 17" 5 Gallon (4506)
- ZORO SELECT Strapping, Polyester, Embossed, 4000 ft. L (5JPR5)
- ZORO SELECT Polypropylene Strapping, 1/2 In W (8DXA8)
- ZORO SELECT Strapping, Crosswoven, 2100 ft. L (16P070)
- ZORO SELECT Strapping Seal, 1/2 In., PK1000 (8E297)
- ZORO SELECT Strapping, Polypropylene, 18000 ft, PK24 (41P084)
- ZORO SELECT Strapping, Polyester, 2400 ft. L, PK28 (41P106)
- VESTIL Ratcheting Cargo Strap With Flat Hook (STRAP-27-FH)
- Zoro Select Strapping