Shop All Steel Strapping Seals
Zoro Select
Strapping Buckle, 5/8 In., PK250
Mfr # 16P027
Zoro # G4382926
product price: $20.99
/pk 250, $0.08/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/8"
- Material Steel
- Application Mfr. No. 2CXH7, 2CXH6, PST34
- Compatible Strapping Polypropylene Strapping
- Quantity 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16P027
- Zoro # G4382926
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 5/8" |
Fits Strap Width | 5/8 in |
Seal Inside Width | 5/8 in |
Details
Item | Strapping Buckle |
Material | Steel |
Application | Mfr. No. 2CXH7, 2CXH6, PST34 |
Compatible Strapping | Polypropylene Strapping |
Quantity | 250 |
Seal Thickness | 1/8 in |
Strapping Buckle Type | Standard Duty Buckles |
Seal Application | Regular Duty Seals |
Description
Strapping Buckle, Seal Application Regular Duty Seals, Fits Strap Width 5/8 in, Quantity 250, Strapping Buckle Type Standard Duty Buckles, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Staple Cartridge, Eh-20F, PK2000 (NO20FE)
- MOOLAH Self-Sealing Currency Bands, Yellow, $1000, Pack of 1000 (729201000)
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- ENCORE PACKAGING Dispenser, Standard Strapping (EP-3080)
- ZORO SELECT Strapping Seal, 1-1/4 In., Open, PK500 (3CTV8)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK200 (3CTV6)
- ZORO SELECT Strapping Seal, Galvanized, PK200 (52YU57)
- ZORO SELECT Strapping Seal, Steel, 3/4 in., PK1000 (40TP76)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP1)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP2)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK100 (ST-C-34-M)
- Zoro Select Strapping