Shop All Steel Strapping Seals
Zoro Select
Strapping Buckle, 3/4 In., PK250
Mfr # 16P028
Zoro # G4382917
product price: $22.15
/pk 250, $0.09/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4"
- Material Steel
- Application Mfr. No. 68H.10.0145, 68H.10.1122-SC, 68H.10.2145, PST34
- Seal Thickness 1/8 in
- Strapping Buckle Type Standard Duty Buckles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16P028
- Zoro # G4382917
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Fits Strap Width | 3/4 in |
Seal Inside Width | 3/4 in |
Details
Item | Strapping Buckle |
Material | Steel |
Application | Mfr. No. 68H.10.0145, 68H.10.1122-SC, 68H.10.2145, PST34 |
Seal Thickness | 1/8 in |
Strapping Buckle Type | Standard Duty Buckles |
Seal Application | Regular Duty Seals |
Quantity | 250 |
Compatible Strapping | Polypropylene Strapping |
Description
Strapping Buckle, Seal Application Regular Duty Seals, Fits Strap Width 3/4 in, Quantity 250, Strapping Buckle Type Standard Duty Buckles, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Sided Tape, 1/2x900 in., PK2 (665-2PK)
- TOY TIME Large Beer Pong Outdoor Game Set for Kids and Adults with 12 Buckets, 2 Balls, Tote Bag by Toy Time (501892ETM)
- BLACK N RED Wirebound Semi rigid Cover Ruled Notebook A5, Black (JDKC67009)
- GEOGRAPHICS Project Board, 36"x48", Tri-Fold, 6/CT, White PK (GEO26790)
- ZORO SELECT Strapping Seal, Push, 5/8 in., PK5000 (33KF05)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU65)
- ZORO SELECT Strapping Seal, 5/8 In., Push, PK200 (3CTW1)
- ZORO SELECT Strapping Seal, 3/4 In., Push, PK500 (3CTW3)
- ZORO SELECT Strapping Seal, 1/2 In., Serrated, PK1000 (2CXP5)
- ZORO SELECT Strapping Seal, 1-1/4 In., Open, PK500 (3CTV8)
- SIGNODE Strapping Seal, 1/2 In., Push, PK3000 (000503)
- Zoro Select Strapping