Shop All Steel Strapping Seals
Zoro Select
Strapping Buckle, 1/2 In., PK1000
Mfr # 2CXP2
Zoro # G0838433
original price:
$64.72
11% off
new price: $57.49
/pk 1000, $0.06/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Material Steel
- Application Thicker Gauge Strap and Heavy Tension Applications, Polypropylene, Woven Polyester Cord
- Fits Strap Width 1/2 in
- Seal Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CXP2
- Zoro # G0838433
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1/2" |
Fits Strap Width | 1/2 in |
Seal Inside Width | 1/2 in |
Details
Item | Strapping Buckle |
Material | Steel |
Application | Thicker Gauge Strap and Heavy Tension Applications, Polypropylene, Woven Polyester Cord |
Seal Thickness | 1/8 in |
Strapping Buckle Type | Standard Duty Buckles |
Compatible Strapping | Polypropylene Strapping |
Quantity | 1,000 |
Seal Application | Regular Duty Seals |
Description
Strapping Buckle, Seal Application Regular Duty Seals, Fits Strap Width 1/2 in, Quantity 1,000, Strapping Buckle Type Standard Duty Buckles, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 14" Clipboard, Arch, Lock (5713)
- ZORO SELECT Polyester Strapping Tensioner, Manual (2CXN2)
- DEFLECTO Standing Desk Desk File Organizer Grey (DEF400003)
- GHENT Ghent 4' x 10' Bulletin Board - Natural Cork Surface - Silver Frame (AK410)
- ZORO SELECT Strapping Buckle, Steel, 1-1/4 In., PK250 (2CXR2)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU65)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK1000 (2CXP3)
- ZORO SELECT Strapping Seal, 5/8 In., Open, PK1000 (2CXP4)
- ZORO SELECT Strapping Seal, 1/2 In., Push, PK200 (3CTV9)
- ZORO SELECT Strapping Seal, 3/8 In., Open, PK1000 (6LGD5)
- BAND-IT Earlokt Buckles, 316Ss, 3/4, PK100 (C45699)
- Zoro Select Strapping