Shop All Plastic Strapping
Zoro Select
Strapping, 9000 ft. L, Polypropylene
Mfr # 6LFZ7
Zoro # G1977841
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/2"
- Length 9000 ft.
- Thickness 0.022 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6LFZ7
- Zoro # G1977841
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 9000 ft. |
Coil Width | 6" |
Core Dia. | 16" |
Overall Length | 9,000 ft |
Strapping Width | 1/2 in |
Core Width | 6 in |
Core Size | 16 in Dia |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.022 in, Break Strength 400 lb, Overall Length 9,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Self Laminating Badge Holder, Horizontal, 3.5 x 2.25, Clear, 25PK (BAU62916)
- ZORO SELECT Strapping Kit, Polypropylene, 7200 ft. L (2CXL4)
- BSC PREFERRED 9-5/8 x 6-5/8 x 1-1/4'' White Easy-Fold Mailers, 50PK (S-329)
- ZORO SELECT Strapping, Polypropylene, 4500 ft. L (2CXG9)
- ZORO SELECT Plastic Strapping, 300 ft. L, 28 mil (33RZ08)
- ZORO SELECT Plastic Strapping, HG, White, 7800 ft. L (40TP73)
- ZORO SELECT Strapping, Polypropylene, 12900 ft, PK24 (41P064)
- ZORO SELECT Strapping, Polypropylene, 28 mil (2CXJ3)
- ZORO SELECT Strapping, Polyester, Smooth, 4000 ft. L (2CXL2)
- ZORO SELECT Plastic Strapping, 3600ft L, 30 mil, Green (33RZ14)
- ZORO SELECT Strapping, 5575 ft. L, Polypropylene (6LGA3)
- Zoro Select Strapping