Shop All Plastic Strapping
Zoro Select
Strapping, 7200 ft. L, Polypropylene
Mfr # 6LGA2
Zoro # G0392734
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/2"
- Length 7200 ft.
- Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6LGA2
- Zoro # G0392734
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 7200 ft. |
Coil Width | 8" |
Core Dia. | 8" |
Strapping Width | 1/2 in |
Core Size | 8 in Dia |
Core Width | 8 in |
Overall Length | 7,200 ft |
Core Diameter | 8 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.03 in, Break Strength 600 lb, Overall Length 7,200 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Yellow (MK631)
- SAFCO Suggestion Box, Steel, Black (4232BL)
- STAEDTLER Vellum Pad, 16 lb., 50 Sheets, 8-1/2x11in 0 (946T811)
- BAND-IT Clip, 3/4 In., PK50 (GRC156)
- ZORO SELECT Polypropylene Strapping, 1/2 In W, 275 lb. (8DV01)
- ZORO SELECT Plastic Strapping, 10500 ft. L, 18 mil (33RZ20)
- ZORO SELECT Strapping, Polyester, 6500 ft, 1/2 In, PK28 (41P035)
- ZORO SELECT Strapping, Woven Polyester, 1500 ft. L (16P067)
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L (2CXH8)
- ZORO SELECT Strapping, Polyester, Smooth, 7200 ft. L (2CXK3)
- IDL PACKAGING Cord Strapping, 1/2"x1500 Ft., 650# Break (CW.12.1500)
- Zoro Select Strapping