Shop All Plastic Strapping
Zoro Select
Strapping, 6000 ft. L, Polypropylene
Mfr # 6LGD0
Zoro # G1186026
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/2"
- Length 7200 ft.
- Thickness 0.033 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6LGD0
- Zoro # G1186026
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 7200 ft. |
Coil Width | 6" |
Core Dia. | 16" |
Overall Length | 7,200 ft |
Core Size | 16 in Dia |
Core Width | 6 in |
Strapping Width | 1/2 in |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.033 in, Break Strength 650 lb, Overall Length 7,200 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Employee Medical Records Folder, PK25 (A2211)
- GOWRITE! Dry Erase Roll, Self-Adhesive, White, 24" x 10ft, 1 Roll (AR2410)
- DEICING DEPOT OXY NJ 135535 PEC 50 lbs Pail Peladow Ice Melt Calcium Chloride Pellets (00135535 (PEC))
- FADELESS Bulletin Board Art Paper Roll, Night Sky, 48in x 12ft, PK4 (0056228)
- ZORO SELECT Strapping Kit, Polyester, 5800 ft. L (2CXL6)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH4)
- ZORO SELECT BKS W Plast Strap W/Buckle .5x15, PK500 (43NE44)
- ZORO SELECT Strapping, Polyester, 3000 ft. L, PK28 (41P101)
- ZORO SELECT Strapping, Polypropylene, 28 mil (2CXJ3)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break, PK2 (CW.34.M-2)
- Zoro Select Strapping