Shop All Plastic Strapping
Zoro Select
Strapping, 5575 ft. L, Polypropylene
Mfr # 6LGA3
Zoro # G2756056
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/2"
- Length 5575 ft.
- Thickness 0.037 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6LGA3
- Zoro # G2756056
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 5575 ft. |
Coil Width | 6" |
Core Dia. | 16" |
Core Width | 6 in |
Core Size | 16 in Dia |
Overall Length | 5,575 ft |
Strapping Width | 1/2 in |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.037 in, Break Strength 750 lb, Overall Length 5,575 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Plastic Clipboard w/Low Profile Clip, Letter, Assorted, PK 3 (89775)
- C-LINE PRODUCTS C-Line Products 5-Tab Poly Binder Index Dividers, Assorted, 5/ST Set of 12 ST (05730-BX)
- PCI Dell 330-8988 Pk496 Dm631 30K Drum Unit (330-8988-PCI)
- AVERY Durable View Binder, 1/2" Slant Rings, Dur (7771117002)
- ZORO SELECT Strapping, Polypropylene, 4500 ft. L (2CXG9)
- ZORO SELECT Strapping, Polypropylene, 9900 ft, PK24 (48M.32.3299-PLT)
- ZORO SELECT Strapping, Polyester, Smooth, 4400 ft. L (16P053)
- ZORO SELECT Strapping, Polypropylene, 9000 ft, PK24 (41P039)
- ZORO SELECT Strapping Kit, Polypropylene, 3600 ft. L (2CXL5)
- ZORO SELECT Strapping, 9000 ft. L, Polypropylene (6LFZ8)
- ZORO SELECT Plastic Strapping, 4000 ft. L, 35 mil (33RZ19)
- Zoro Select Plastic Strapping