Shop All Conduit Clamps & Hangers
Zoro Select
Strap, One Hole, EMT 2 In, Pk10
Mfr # 3LV28
Zoro # G1774981
product price: $8.95
/pk 10, $0.89/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 2"
- For Use With EMT
- Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LV28
- Zoro # G1774981
- UPC # 190735480199
- Country of Origin China
- Category Conduit Clamps & Hangers
Details
Item | One Hole Conduit Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 2" |
For Use With | EMT |
Finish | None |
Description
One Hole Conduit Strap, Steel, Finish None, For Use With EMT, Conduit Straps, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 2-Pole (EDSC175-F2)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1/2'' Reducing Washer, 50PK (RW41)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 100 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x24.00, Steel (A6624RT)
- ZORO SELECT Right Angle Beam Clamp, 1-1/2 in., Pk50 (3KG70)
- ZORO SELECT Strap, Nail, EMT 1 In, Pk100 (3LR60)
- ZORO SELECT Beam Clamp, 4 In, Galv Malleable Iron (22FP81)
- ZORO SELECT Strap, Malleable Iron, Size 2", PK25 (4YF54)
- ZORO SELECT Nail Strap, Steel, 2.3 In. L, PK100 (3LR59)
- ZORO SELECT Beam Clamp, 8 In, Galv Malleable Iron (22FP79)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- Zoro Select Conduit Clamps & Hangers