Shop All Conduit Clamps & Hangers
This Product is Discontinued
Zoro Select
Strap, Malleable Iron, Size 3/4", PK50 (Discontinued)
Mfr # 4YF50
Zoro # G2496812
This Product is Discontinued
Key Features
- Sub-Category Straps
- Material Malleable Iron
- Nominal Conduit/Pipe 3/4"
- For Use With and ENT, EMT, Rigid
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YF50
- Zoro # G2496812
- UPC # 190735523599
- Country of Origin China
- Category Conduit Clamps & Hangers
Details
Item | Strap |
Sub-Category | Straps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 3/4" |
For Use With | and ENT, EMT, Rigid |
Finish | zinc plated |
Compatible Conduit Type | RMC |
Basic Material | Iron |
Description
Strap, Iron, Finish Zinc Plated, Compatible Conduit Type RMC, For Use With and ENT, EMT, Rigid, Conduit and Cable Hangers, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.