Shop All Conduit Clamps & Hangers
Zoro Select
Strap, Malleable Iron, Size 2", PK25
Mfr # 4YF54
Zoro # G3000715
product price: $36.09
/pk 25, $1.44/ea
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Malleable Iron
- Nominal Conduit/Pipe 2"
- For Use With EMT
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YF54
- Zoro # G3000715
- UPC # 190735523636
- Country of Origin China
- Category Conduit Clamps & Hangers
Details
Item | Strap |
Sub-Category | Straps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 2" |
For Use With | EMT |
Finish | zinc plated |
Shop By | Closeouts |
Description
Strap, Iron, Finish Zinc Plated, For Use With EMT, Conduit and Cable Hangers, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0AJA10A0)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- EASYLIFE TECH 50 ft Extension Cord with Power Shell Weatherproof Safety Seal (2997)
- GENERAC 100 Amp Smart Management Module (7006)
- ZORO SELECT Nail Strap, Steel, 2.3 In. L, PK100 (3LR59)
- ZORO SELECT Two Hole Conduit Strap, Steel, PK250 (3LV29)
- ZORO SELECT Beam Clamp, In, Electro Galvanized Steel (22FP82)
- ZORO SELECT Beam Clamp, 8 In, Galv Malleable Iron (22FP79)
- ZORO SELECT Strap, Nail, EMT 1 In, Pk100 (3LR60)
- ZORO SELECT One Hole Conduit Strap, Steel, Size 2", PK10 (6XC47)
- CALBRITE Conduit Clamp, Stainless Steel, 2.5 In. L (S60700SP00)
- Zoro Select Conduit Clamps & Hangers