Shop All Pipe Hanger Strap
Zoro Select
Strap, Hanging
Mfr # U623
Zoro # G1304082
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (Ft.) 25 ft
- Width 3/4 in
- Material Copper
- Length (In.) 25 ft.
- Strap Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U623
- Zoro # G1304082
- UPC # 039923324023
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Length (Ft.) | 25 ft |
Width | 3/4 in |
Length (In.) | 25 ft. |
Overall Width | 3/4 in |
Overall Length | 25 ft |
Mounting Hole Diameter | 5/32 in, 1/4 in |
Details
Item | Hanging Strap |
Material | Copper |
Strap Material | Copper |
Mount Type | Bolt, Nail |
Resistance Properties | Corrosion Resistant |
Hanger Material | Copper |
Hole Spacing | 1/2 in |
Band Type | Perforated/Holes |
Description
Hanging Strap, Hanger Material Copper, Hole Spacing 1/2 in, Mounting Hole Diameter 5/32 in, 1/4 in, Overall Length 25 ft, Overall Width 3/4 in, Mount Type Bolt, Nail, Band Type Perforated/Holes, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 1x3x25' FBG Pipe Wrap (SP42X/16)
- LASCO FITTINGS Adapter, 2 in, Schedule 40, Socket x MNPT (436020BC)
- BASIKS Ball Valve, Electric Act, PVC, 1-1/2, AC24V (EBTB203PHB-150EPS-PV)
- ZORO SELECT CPVC Coupling, Schedule 40, 1" Pipe Size, CTS Hub (2GJZ1)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DSS-201-10)
- ZORO SELECT Hanging Strap, 100FtL, Copper Plated Steel (24CC100)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DSS-201)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DS-201)
- ZORO SELECT Duct Strapping 24 GA, 1 in W (DSS-241-10)
- ZORO SELECT Hanging Strap, Perforated, 100 Ft L, 304SS (24SS100)
- OATEY 0.75 in. x 10 ft. Copper Plated Steel Hanger Strap (249021)
- Zoro Select Pipe Hanger Strap