Shop All Plastic Strapping
Zoro Select
Strap and Buckle, Yellow, 15ft.x1/2", PK500
Mfr # 70074
Zoro # G4857111
product price: $80.39
/pk 500, $0.16/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strap Width 13mm
- Length 15 ft.
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70074
- Zoro # G4857111
- Country of Origin Thailand
- Category Plastic Strapping
Dimensions
Strap Width | 13mm |
Length | 15 ft. |
Details
Item | Strap with Buckle |
Color | Yellow |
Description
Strap with Buckle, Color Yellow, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Contemporary Design Electric Pencil Sharpener, Black (UNV30010)
- WATERMAN Pen Refill, f/Ballpoint Pens, Medium Point, Blue (WATS0944490)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, White (CT8-W)
- MARKAL Markal 434-61042 Twist Markal Quik Stik Fluorestant Green (434-61042)
- ZORO SELECT Strapping, Polypropylene, 18000 ft, PK24 (41P084)
- ZORO SELECT Plastic Strapping, 300 ft. L, 35 mil (33RZ09)
- ZORO SELECT Strapping, Polyester, Smooth, 1800 ft. L (2CXL1)
- ZORO SELECT Strapping, Polyester, 2200 ft. L (9NMC0)
- ZORO SELECT Strapping, Woven Polyester, 1500 ft. L (16P067)
- ZORO SELECT Polypropylene Strapping, 1/2 In W, 275 lb. (8DV01)
- IDL PACKAGING Cord Strappping, 3/4"x1640 Ft., 2425# Break (CW.34.2425)
- Zoro Select Strapping