Shop All Plastic Strapping
Zoro Select
Strap and Buckle, White, 17ft.x1/2", PK500
Mfr # 69242
Zoro # G4861138
product price: $80.15
/pk 500, $0.16/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strap Width 13mm
- Length 17 ft.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69242
- Zoro # G4861138
- Country of Origin Thailand
- Category Plastic Strapping
Dimensions
Strap Width | 13mm |
Length | 17 ft. |
Details
Item | Strap with Buckle |
Color | White |
Description
Strap with Buckle, Color White, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Envelope, #10,100Ct, We Pk (MEA75064)
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- ZORO SELECT Long Corrugated Boxes, 32" x 6" x 6", Kraft, 25/Bundle (11R259)
- ZORO SELECT T-Shirt Bag Rack Dispenser (5DUT6)
- ZORO SELECT Plastic Strapping, 10500 ft. L, 18 mil (33RZ20)
- ZORO SELECT Strapping, Polypropylene, 30 mil (2CXH5)
- ZORO SELECT Strapping, Polyester, Smooth, 4400 ft. L (16P052)
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P055)
- ZORO SELECT Strapping, Polyester, Smooth, 3000 ft. L (5JPR2)
- ZORO SELECT Polypropylene Strapping, 1/2 In W (8DXA8)
- ZORO SELECT Strapping, Polyester, Waxed, 4000 ft. L (5JPR1)
- Zoro Select Plastic Strapping