Shop All Ball Valves
Zoro Select
Strainer w/ Drain Holes, 800psi, 3/4" Size
Mfr # 06S011N03034
Zoro # G605657361
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Seal Material PTFE, PTFE and 15% Glass Fiber, PTFE and 25% Carbon, TFM1600
- Screen Material 316 Stainless Steel
- Standards AD2000-WO Certificate, ASME B1.20.1
- Length 3 3/20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 06S011N03034
- Zoro # G605657361
- UPC # 840280598961
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 3/4 in |
Length | 3 3/20 in |
Perforated Screen Size | 0.039in |
Height | 2 in |
Mesh Size | 18 in |
Screen Size | 18 in 0.039in |
Details
Seal Material | PTFE, PTFE and 15% Glass Fiber, PTFE and 25% Carbon, TFM1600 |
Item | Strainer With Drain Holes |
Screen Material | 316 Stainless Steel |
Standards | AD2000-WO Certificate, ASME B1.20.1 |
Housing Material | 316 Stainless Steel |
Maximum Pressure | 800 psi |
Maximum Pressure at 100 deg F | 800 psi |
Blow Off Port | 1/4 in |
Series | S011N03 |
Description
Strainer With Drain Holes, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 800 psi, Length 3 3/20 in, Height 2 in, Blow Off Port 1/4 in, Screen Material 316 Stainless Steel, Perforated Screen Size 0.039in, Mesh Size 18 in, Housing Material 316 Stainless Steel, Maximum Pressure 800 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOGRAN Brass Hose Cap, 6PK (207852)
- KISSLER Cold Stem, Compression, 2-1/2" x 1", Brass (AB11-0975C)
- PLUMB PAK Sillcock Key 1/4Stem (PP806-20)
- SHOWERSCAPE K117C7 Restoration 17" Shower Arm, Brushed Brass (K117C7)
- ZORO SELECT WYE Valve, 2-1/2 NST x 1-1/2 NPSH, Brass (6AKE3)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-50)
- ZORO SELECT 1/4" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-25NL)
- ZORO SELECT 1/4" Push PVC Ball Valve 3-Way (6908790)
- ZORO SELECT 2" FNPT Carbon Steel Ball Valve Inline (08Q011N05020S4)
- ZORO SELECT Ball Valve, 3/8", 304, FP 800, 2pcs (4373001020)
- BASIKS Ball Valve, Electric Act, PVC, 1", AC 24V (EBTB203PHB-100EPS-PV)
- Zoro Select Valves