Shop All Ball Valves
Zoro Select
Strainer w/ Drain Holes, 800psi, 1/2" Size
Mfr # 06S011N03012
Zoro # G205657341
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Screen Material 316 Stainless Steel
- Seal Material PTFE, PTFE and 15% Glass Fiber, PTFE and 25% Carbon, TFM1600
- Standards AD2000-WO Certificate, ASME B1.20.1
- Length 2 14/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06S011N03012
- Zoro # G205657341
- UPC # 840280598954
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 1/2 in |
Length | 2 14/25 in |
Mesh Size | 18 in |
Height | 1 5/8 in |
Perforated Screen Size | 0.039in |
Screen Size | 18 in 0.039in |
Details
Screen Material | 316 Stainless Steel |
Seal Material | PTFE, PTFE and 15% Glass Fiber, PTFE and 25% Carbon, TFM1600 |
Item | Strainer With Drain Holes |
Standards | AD2000-WO Certificate, ASME B1.20.1 |
Blow Off Port | 1/4 in |
Housing Material | 316 Stainless Steel |
Maximum Pressure at 100 deg F | 800 psi |
Series | S011N03 |
Maximum Pressure | 800 psi |
Description
Strainer With Drain Holes, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 800 psi, Length 2 14/25 in, Height 1 5/8 in, Blow Off Port 1/4 in, Screen Material 316 Stainless Steel, Perforated Screen Size 0.039in, Mesh Size 18 in, Housing Material 316 Stainless Steel, Maximum Pressure 800 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- WESTBRASS Sch. 40 PVC Tub Waste Closing Overflow in Polished Nickel (D493244CHM-05)
- SMITH-COOPER 6" x 5" Hex Bushing (4316000836)
- B & K/MUELLER INDSIMPORT 2x1 Galv Hex Bushing (511-985HN)
- ZORO SELECT 3/4 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04034)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSO-100V)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (32H995)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Inline, Seat Material: Viton (PVC 638-TB6M-F)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-18)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (XV533P-4)
- DYNAMIC Ball Valve, 3 Way, 3/8" NPT (450253)
- Zoro Select Valves