Shop All Ball Valves
Zoro Select
Strainer w/ Drain Holes, 800 psi, 3" Size
Mfr # 06S011N03030
Zoro # G205657389
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Seal Material PTFE, PTFE and 15% Glass Fiber, PTFE and 25% Carbon, TFM1600
- Standards AD2000-WO Certificate, ASME B1.20.1
- Screen Material 316 Stainless Steel
- Length 7 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06S011N03030
- Zoro # G205657389
- UPC # 840280599029
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Length | 7 4/5 in |
Perforated Screen Size | 0.039in |
Height | 4 7/8 in |
Mesh Size | 18 in |
Screen Size | 18 in 0.039in |
Details
Item | Strainer With Drain Holes |
Seal Material | PTFE, PTFE and 15% Glass Fiber, PTFE and 25% Carbon, TFM1600 |
Standards | AD2000-WO Certificate, ASME B1.20.1 |
Screen Material | 316 Stainless Steel |
Series | S011N03 |
Blow Off Port | 1 in |
Maximum Pressure | 800 psi |
Housing Material | 316 Stainless Steel |
Maximum Pressure at 100 deg F | 800 psi |
Description
Strainer With Drain Holes, Pipe Size 3 in, Maximum Pressure at 100 deg F 800 psi, Length 7 4/5 in, Height 4 7/8 in, Blow Off Port 1 in, Screen Material 316 Stainless Steel, Perforated Screen Size 0.039in, Mesh Size 18 in, Housing Material 316 Stainless Steel, Maximum Pressure 800 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI x MNPT SS Male 45 Degree Elbow (4-4 VBZ-SS)
- ZORO SELECT Tank Lever, Brass, Yellow (40065)
- RIDGID Cordless Press Tool, 15.8" L, 12 V (57388)
- DELTA Manual, 1 Hole Single Handle Pull-Down Kitchen Faucet (9159-DST)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Inline, Port: Full (PVC 638-TB4M-F)
- ZORO SELECT 1/2" Socket CPVC Ball Valve Union (4PGC4)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-25NL)
- ZORO SELECT 1" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06010FSR)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q103N04014)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-MSFF-25)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB3)
- Zoro Select Ball Valves