Shop All Ball Valves
Zoro Select
Strainer w/ Drain Holes, 800 psi, 2" Size
Mfr # 06S011N03020
Zoro # G505657409
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Standards AD2000-WO Certificate, ASME B1.20.1
- Screen Material 316 Stainless Steel
- Seal Material PTFE, PTFE and 15% Glass Fiber, PTFE and 25% Carbon, TFM1600
- Length 5 43/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06S011N03020
- Zoro # G505657409
- UPC # 840280599005
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Length | 5 43/100 in |
Mesh Size | 18 in |
Perforated Screen Size | 0.039in |
Height | 3 3/8 in |
Screen Size | 18 in 0.039in |
Details
Standards | AD2000-WO Certificate, ASME B1.20.1 |
Screen Material | 316 Stainless Steel |
Seal Material | PTFE, PTFE and 15% Glass Fiber, PTFE and 25% Carbon, TFM1600 |
Item | Strainer With Drain Holes |
Blow Off Port | 1/2 in |
Housing Material | 316 Stainless Steel |
Maximum Pressure at 100 deg F | 800 psi |
Maximum Pressure | 800 psi |
Series | S011N03 |
Description
Strainer With Drain Holes, Pipe Size 2 in, Maximum Pressure at 100 deg F 800 psi, Length 5 43/100 in, Height 3 3/8 in, Blow Off Port 1/2 in, Screen Material 316 Stainless Steel, Perforated Screen Size 0.039in, Mesh Size 18 in, Housing Material 316 Stainless Steel, Maximum Pressure 800 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Closet Bolts-Brass Plated 5/16"X1-3/4" (12345)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- B & K STZ Industries 1/2 in. FIP each Galvanized Malleable Iron Floor Flange (311UPF-12)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G087)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (SSV-200NLH)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline (107-636-NP)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-BVO-100)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-ADV-75)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (1WML7)
- ZORO SELECT Ball Valve, 1-1/4", 316, FP 1000, 2pcs (4373000650)
- FLOWSERVE 1-1/4IN X 1IN MANUAL STAINLESS THREADED NPT BALL VALVE (K446669RE)
- Zoro Select Valves