Shop All Hydraulic Reservoir Suction Strainers
Zoro Select
Strainer, Suction, 3/4 In
Mfr # 24W721
Zoro # G4677337
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4 in
- Nominal Flow 8 gpm
- Screen Mesh 100
- Screen Material Stainless Steel
- Diameter 2.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24W721
- Zoro # G4677337
- UPC # 190735436929
- Country of Origin China
- Category Hydraulic Reservoir Suction Strainers
Dimensions
Thread Size | 3/4 in |
Diameter | 2.62 in |
Overall Length | 3.5 in |
Dia. (In.) | 2.62 |
Length (In.) | 3.5 |
Details
Nominal Flow | 8 gpm |
Screen Mesh | 100 |
Screen Material | Stainless Steel |
End Plates | Zinc Plated Steel |
Nominal Flow (GPM) | 8 |
Item | Hydraulic Suction Strainer |
Frame | Rigid Three Piece Inner |
(F)NPT Ports (In.) | 3/4 |
End Plate Material | Steel |
Thread Type | NPT |
Description
Hydraulic Suction Strainer, Nominal Flow 8 gpm, Screen Material Stainless Steel, Screen Mesh 100, Thread Size 3/4 in, Overall Length 3.5 in, Diameter 2.62 in, Frame Rigid One Piece Inner, End Plate Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 560-8MPT-20 Panther Synchronous Belt (560-8MPT-20)
- DDS Shaft Seal, 25 x 48 x 8 mm., TC, Nitrile Rubber (25488TC)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.40" OD (5V444)
- TRITAN Cottered Chain, 60 PitchConnect Link (60-1C CL)
- ZORO SELECT Strainer, Suction, 1/2 In (24W720)
- ZORO SELECT Strainer, Suction, 1-1/4 In (24W723)
- ZORO SELECT Strainer, Suction, 1-1/2 In (24W724)
- ZORO SELECT Strainer, Suction, 1 In (24W722)
- LENZ Internally Mounted Tank Strainers: 3.1 in. Overall Length, 5 GPM, 1/2 NPT Port (221253)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 15 Gpm (221216)
- BAILEY HYDRAULICS Mounted Tank Strainer 10 Gpm, 1" NPT Port Size, 100 Micron, 221204 (221204)
- Zoro Select Hydraulic Reservoir Suction Strainers