Shop All Hydraulic Reservoir Suction Strainers
Zoro Select
Strainer, Suction, 1/2 In
Mfr # 24W720
Zoro # G4697901
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2 in
- Nominal Flow 5 gpm
- Screen Mesh 100
- Screen Material Stainless Steel
- Diameter 2.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24W720
- Zoro # G4697901
- UPC # 190735436912
- Country of Origin China
- Category Hydraulic Reservoir Suction Strainers
Dimensions
Thread Size | 1/2 in |
Diameter | 2.62 in |
Overall Length | 3.11 in |
Dia. (In.) | 2.62 |
Length (In.) | 3.11 |
Details
Nominal Flow | 5 gpm |
Screen Mesh | 100 |
Screen Material | Stainless Steel |
End Plates | Zinc Plated Steel |
(F)NPT Ports (In.) | 1/2 |
Frame | Rigid Three Piece Inner |
Item | Hydraulic Suction Strainer |
Nominal Flow (GPM) | 5 |
End Plate Material | Steel |
Thread Type | NPT |
Description
Hydraulic Suction Strainer, Nominal Flow 5 gpm, Screen Material Stainless Steel, Screen Mesh 100, Thread Size 1/2 in, Overall Length 3.11 in, Diameter 2.62 in, Frame Rigid One Piece Inner, End Plate Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6203ZJEM, Single Row Ball Bearings (6203ZJEM)
- TIMKEN TRB Single Assembly Fuel Eff. <4OD, NP500972-907A1 (NP500972-907A1)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12FV)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6529)
- ZORO SELECT Strainer, Suction, 3/4 In (24W721)
- ZORO SELECT Strainer, Suction, 1-1/4 In (24W723)
- ZORO SELECT Strainer, Suction, 1 In (24W722)
- ZORO SELECT Strainer, Suction, 1-1/2 In (24W724)
- BAILEY HYDRAULICS Mounted Tank Strainer 10 Gpm, 1" NPT Port Size, 100 Micron, 221204 (221204)
- LENZ Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/4 NPT MALE (221274)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 50 Gpm (221238)
- Zoro Select Hydraulic Reservoir Suction Strainers