Shop All Hydraulic Reservoir Suction Strainers
Zoro Select
Strainer, Suction, 1 In
Mfr # 24W722
Zoro # G4661011
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1 in
- Nominal Flow 10 gpm
- Screen Mesh 100
- Screen Material Stainless Steel
- Diameter 2.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24W722
- Zoro # G4661011
- UPC # 190735436936
- Country of Origin China
- Category Hydraulic Reservoir Suction Strainers
Dimensions
Thread Size | 1 in |
Diameter | 2.62 in |
Overall Length | 5.41 in |
Length (In.) | 5.41 |
Dia. (In.) | 2.62 |
Details
Nominal Flow | 10 gpm |
Screen Mesh | 100 |
Screen Material | Stainless Steel |
Frame | Rigid Three Piece Inner |
(F)NPT Ports (In.) | 1 |
Nominal Flow (GPM) | 10 |
End Plates | Zinc Plated Steel |
Item | Hydraulic Suction Strainer |
End Plate Material | Steel |
Thread Type | NPT |
Description
Hydraulic Suction Strainer, Nominal Flow 10 gpm, Screen Material Stainless Steel, Screen Mesh 100, Thread Size 1 in, Overall Length 5.41 in, Diameter 2.62 in, Frame Rigid One Piece Inner, End Plate Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES HI-Flo V-Style 1/4" FNPT Steel Plug 2/cd (S761-1)
- PRIMEFIT 3/8" x 25 Ft PVC Air Hose (PVC380253)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG568, Pressure Line, 3 micron (ZX-W01AG568)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.55" OD (2BK34-5/8)
- ZORO SELECT Strainer, Suction, 1-1/2 In (24W724)
- ZORO SELECT Strainer, Suction, 1/2 In (24W720)
- ZORO SELECT Strainer, Suction, 1-1/4 In (24W723)
- ZORO SELECT Strainer, Suction, 3/4 In (24W721)
- LENZ Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/2 NPT MALE (221275)
- LENZ Filler Breather Bolt-On Strainer 5.32’’Length, 160 Gpm, 24" Cfm (221602)
- LENZ Internally Mounted Tank Strainers: 3.6 in. Overall Length, 8 GPM, 3/4 NPT Port (221200)
- Zoro Select Hydraulic Reservoir Suction Strainers