Shop All Hydraulic Reservoir Suction Strainers
Zoro Select
Strainer, Suction, 1-1/4 In
Mfr # 24W723
Zoro # G4697192
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 1/4 in
- Nominal Flow 20 gpm
- Screen Mesh 100
- Screen Material Stainless Steel
- Diameter 3.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24W723
- Zoro # G4697192
- UPC # 190735436943
- Country of Origin China
- Category Hydraulic Reservoir Suction Strainers
Dimensions
Thread Size | 1 1/4 in |
Diameter | 3.41 in |
Overall Length | 6.91 in |
Dia. (In.) | 3.41 |
Length (In.) | 6.88 |
Details
Nominal Flow | 20 gpm |
Screen Mesh | 100 |
Screen Material | Stainless Steel |
Nominal Flow (GPM) | 20 |
Item | Hydraulic Suction Strainer |
Frame | Rigid Three Piece Inner |
End Plates | Zinc Plated Steel |
(F)NPT Ports (In.) | 1-1/4 |
End Plate Material | Steel |
Thread Type | NPT |
Description
Hydraulic Suction Strainer, Nominal Flow 20 gpm, Screen Material Stainless Steel, Screen Mesh 100, Thread Size 1 1/4 in, Overall Length 6.91 in, Diameter 3.41 in, Frame Rigid One Piece Inner, End Plate Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Insert Only Ball Bearing, ERX-31 HI (ERX-31 HI)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 24 # of Teeth (35B24F-5/8)
- CONTINENTAL 1/2" ID x 24" PVC Coupled Snubber Hose 300 PSI RD (45FM93)
- BESTORQ Aftermarket replacement for F280351 Alliance, SQ, Unimac BELT, 3V355 (3V355)
- ZORO SELECT Strainer, Suction, 3/4 In (24W721)
- ZORO SELECT Strainer, Suction, 1 In (24W722)
- ZORO SELECT Strainer, Suction, 1/2 In (24W720)
- ZORO SELECT Strainer, Suction, 1-1/2 In (24W724)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 10 Gpm (221215)
- LENZ Internally Mounted Tank Strainers: 3.1 in. Overall Length, 5 GPM, 1/2 NPT Port (221253)
- LENZ Internally Mounted Tank Strainers: 3.6 in. Overall Length, 8 GPM, 3/4 NPT Port (221200)
- Zoro Select Hydraulic Reservoir Suction Strainers