Shop All Garbage Disposal Accessories
Zoro Select
Strainer, PVC Construction, White
Mfr # 30093
Zoro # G4816843
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Waste Disposers
- Color/Finish White
- Number of Bolt Holes 0
- Material of Construction PVC
- Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30093
- Zoro # G4816843
- UPC # 091712300939
- Country of Origin China
- Category Garbage Disposal Accessories
Dimensions
Overall Diameter | 3 1/8 in |
Details
For Use With | Waste Disposers |
Color/Finish | White |
Number of Bolt Holes | 0 |
Item | Strainer |
Material of Construction | PVC |
Type | Commercial |
Accessory Type | Strainer |
Shape | Round |
Drain Style | Round |
Material | Plastic |
Color | White |
For Use with Drain Type | Sink Drain |
Product Type | Strainer |
Installation Type | Drop-In |
Description
Strainer, Product Type Strainer, Overall Diameter 3 1/8 in, Material Plastic, Installation Type Drop-In, Color White, Shape Round, For Use with Drain Type Sink Drain, Drain Style Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Plastic Hanger Tape, 3/4"x100ft, Disp Box (H21101)
- ZORO SELECT 1" x 12" Non-Threaded Black Pipe Sch 40 (20616LS)
- WATCO Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver (38516-CP)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1-1/2 in Pipe Size (835-015BR)
- ZORO SELECT Garbage Disposer Connector, Rubber, Black (60423)
- ZORO SELECT Splashguard, Plastic Construction, Black (30102)
- ZORO SELECT Connector For Dishwasher And Disposal (1PNV3)
- ZORO SELECT Stopper, Plastic Construction, Black (30097)
- ZORO SELECT Stopper, Rubber Construction, White (30101)
- ZORO SELECT Stopper, Plastic Construction, Black (ez-30098)
- KOHLER Reckon 1Hp Garbage Disposer (29358-CHR)
- Zoro Select Garbage Disposal Accessories