Shop All Stainless Steel Music Wire
Zoro Select
Straight Wire, Galvanized, 1.3 ft., PK1000
Mfr # 26GALSC16
Zoro # G2586705
product price: $34.69
/pk 1000, $0.03/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Baling Wire Type Wire Ties
- Material Galvanized Annealed Wire
- Wire Finish Galvanized
- Wire Gauge 26 ga
- Wire Diameter 0.0156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26GALSC16
- Zoro # G2586705
- UPC # 786789932717
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Wire Diameter | 0.0156 in |
Length | 1 ft |
Diameter | 0.0181 in |
Details
Item | Straight Wire |
Baling Wire Type | Wire Ties |
Material | Galvanized Annealed Wire |
Wire Finish | Galvanized |
Wire Gauge | 26 ga |
Package Type | Bundle |
Break Strength | 30 lb |
Standards | ASTM A651 |
Finish | Galvanized |
Gauge | 26 ga. |
Weight | 1.6 lb. |
ASTM Number | A651 |
Color | Silver |
Description
Straight Wire, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 26 ga, Wire Diameter 0.0156 in, Length 1 ft, Break Strength 30 lb, Material Galvanized Annealed Wire, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1 In, 10 Ft. (ZUSA-RC-612)
- ZORO SELECT Music Wire, Type 302 SS, 1, 0.010 In (29010)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 1 in W (18S1-24)
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.020" Thick (G15-20F-6X5)
- ZORO SELECT Music Wire, Spring Steel, .032 In, PK20 (501)
- ZORO SELECT Music Wire, Spring Steel, .025 In, PK25 (500)
- ZORO SELECT Music Wire, Steel alloy, 9, 0.022 In (21022)
- ZORO SELECT Music Wire, Spring Steel, .062 In, PK15 (504)
- ZORO SELECT Music Wire, Spring Steel, 0.218 in.dia, PK4 (510)
- ZORO SELECT Music Wire, Steel alloy, 8, 0.020 In (21020)
- DENDESIGNS 0.06 in. OD x 36 in. Music Wire - 3 Per Pack (DE697180)
- Zoro Select Stainless Steel Music Wire