Shop All Stainless Steel Music Wire
Zoro Select
Straight Wire, 23 ga., Galvanized, PK1000
Mfr # 26GALSC12
Zoro # G3777527
product price: $20.39
/pk 1000, $0.02/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Baling Wire Type Wire Ties
- Material Galvanized Annealed Wire
- Wire Finish Galvanized
- Wire Gauge 26 ga
- Wire Diameter 0.0156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26GALSC12
- Zoro # G3777527
- UPC # 786789918711
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Wire Diameter | 0.0156 in |
Length | 1 ft |
Diameter | 0.0258 in |
Details
Item | Straight Wire |
Baling Wire Type | Wire Ties |
Material | Galvanized Annealed Wire |
Wire Finish | Galvanized |
Wire Gauge | 26 ga |
Package Type | Bundle |
Break Strength | 30 lb |
Standards | ASTM A651 |
Weight | 1 lb. |
Gauge | 26 ga. |
Finish | Galvanized |
Color | Silver |
ASTM Number | A651 |
Number of Loops | No Loop |
Description
Straight Wire, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 26 ga, Wire Diameter 0.0156 in, Length 1 ft, Break Strength 30 lb, Material Galvanized Annealed Wire, Number of Loops No Loop, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878820)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/16 in Thick, Black (CCE253/16X150T)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8088_24_36)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-UHMWB-42)
- ZORO SELECT Music Wire, Type 302 SS, 0.0475 In (29047)
- ZORO SELECT Music Wire, Type 302 SS, 16, 0.037 In (29037)
- ZORO SELECT Music Wire, Spring Steel, 0.187 in.dia, PK4 (509)
- ZORO SELECT Music Wire, Spring Steel, .055 In, PK15 (503)
- ZORO SELECT Music Wire, Steel Alloy, 26, 0.063" (21063)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 23, 0.051 In (21051)
- ZORO SELECT Music Wire, Type 302 SS, 10, 0.024 In (29024)
- Zoro Select Stainless Steel Music Wire