Shop All Stainless Steel Music Wire
Zoro Select
Straight Wire, 12 ga., Bare Wire, 5 ft.
Mfr # 12BASC60
Zoro # G2586687
original price:
$124.67
9% off
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Baling Wire Type Wire Ties
- Material Black Annealed Wire
- Wire Finish Bare Wire
- Wire Gauge 12 ga
- Wire Diameter 0.1094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12BASC60
- Zoro # G2586687
- UPC # 786789076671
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Wire Diameter | 0.1094 in |
Length | 5 ft |
Diameter | 0.1055 in |
Details
Item | Straight Wire |
Baling Wire Type | Wire Ties |
Material | Black Annealed Wire |
Wire Finish | Bare Wire |
Wire Gauge | 12 ga |
Package Type | Bundle |
Break Strength | 400 lb |
Finish | Bare Wire |
Standards | ASTM A853 |
Weight | 50 lb. |
Gauge | 12 ga. |
Color | Black |
ASTM Number | A853 |
Number of Loops | No Loop |
Description
Straight Wire, Baling Wire Type Wire Ties, Wire Finish Bare Wire, Wire Gauge 12 ga, Wire Diameter 0.1094 in, Length 5 ft, Break Strength 400 lb, Material Black Annealed Wire, Number of Loops No Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, 316SS, 1/8 In T, 1 In Leg, 7 ft (4YTJ5)
- ZORO SELECT Tubing, sq., 1/16 in. Outside sq., PK2 (8149)
- HHIP MT3 To JT6 Tang End Drill Chuck Arbor (3700-0156)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1092_36_0)
- ZORO SELECT Music Wire, Type 302 SS, 13, 0.031 In (29031)
- ZORO SELECT Music Wire, Type 302 SS, 10, 0.024 In (29024)
- ZORO SELECT Music Wire, Type 302 SS, 0.0475 In (29047)
- ZORO SELECT Music Wire, Spring Steel, .055 In, PK15 (503)
- ZORO SELECT Music Wire, Steel alloy, 9, 0.022 In (21022)
- ZORO SELECT Music Wire, Spring Steel, 36 in., PK25 (498)
- PRECISION BRAND 1-4 Lb Music Wire 774'.022 Inch (605-21222)
- Zoro Select Stainless Steel Music Wire