Shop All Stainless Steel Music Wire
Zoro Select
Straight Wire, 12 ga., Bare Wire, 3.5 ft.
Mfr # 12BASC42
Zoro # G2586720
product price: $112.99
/ea
Sold in multiples of 4 for $451.96
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
$451.96
Free 30-Day Returns
Key Features
- Baling Wire Type Wire Ties
- Material Black Annealed Wire
- Wire Finish Bare Wire
- Wire Gauge 12 ga
- Wire Diameter 0.1094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12BASC42
- Zoro # G2586720
- UPC # 786789074004
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Wire Diameter | 0.1094 in |
Length | 3.5 ft |
Diameter | 0.1055 in |
Details
Item | Straight Wire |
Baling Wire Type | Wire Ties |
Material | Black Annealed Wire |
Wire Finish | Bare Wire |
Wire Gauge | 12 ga |
Package Type | Bundle |
Break Strength | 400 lb |
Weight | 50 lb. |
Finish | Bare Wire |
Gauge | 12 ga. |
Standards | ASTM A853 |
Color | Black |
ASTM Number | A853 |
Number of Loops | No Loop |
Description
Straight Wire, Baling Wire Type Wire Ties, Wire Finish Bare Wire, Wire Gauge 12 ga, Wire Diameter 0.1094 in, Length 3.5 ft, Break Strength 400 lb, Material Black Annealed Wire, Number of Loops No Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" Nylon Round Rod Nylatron GS (6700)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 4 in W (ha.25x4-72)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NHS60-243)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 36 in W, 50 ft L, 0.025 in Wire Dia (3004133)
- ZORO SELECT Music Wire, Spring Steel, .078 In, PK15 (505)
- ZORO SELECT Music Wire, Steel Alloy, 25, 0.059 In (21059)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 19, 0.043 In (21043)
- ZORO SELECT Music Wire, Steel alloy, 6, 0.016 In (21016)
- ZORO SELECT Music Wire, Spring Steel, 0.156 in.dia, PK7 (508)
- ZORO SELECT Music Wire, Steel alloy, 7, 0.018 In (21018)
- ZORO SELECT Music Wire, Type 302 SS, 16, 0.037 In (29037)
- Zoro Select Stainless Steel Music Wire