Shop All Aluminum Pipe Fittings
Zoro Select
Straight Union, Aluminum, 1/2 in, FNPT
Mfr # ZUSA-PF-9435
Zoro # G7685943
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Straight Union
- Connection Type Threaded
- Application Air, Non-Potable Water, Oil
- Standards MIL-DTL-52618-E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9435
- Zoro # G7685943
- UPC # 193005062293
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Hex Size | 2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
Straight Union, Aluminum, Class Class 150, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (466-120)
- T&S BRASS Supply Hoses 20" S/S (012534-45)
- SANITUBE I-Line 90 degrees Elbow-304, 4" Female (2CI4-400)
- ZORO SELECT Weld Neck Pipe Flange, Flat Face, 4 in (BULK-PF-466)
- ZORO SELECT Reducing Coupling, Aluminum, 1/2 x 3/8 in (ZUSA-PF-9457)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 3/4 in (BULK-PF-453)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1/2 in (BULK-PF-452)
- ZORO SELECT Straight Coupling, Aluminum, 1 1/2 (ZUSA-PF-9386)
- ZORO SELECT Hex Bushing, Aluminum, 2" x 3/4", Class 150 (ZUSA-PF-9412)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3 in (BULK-PF-474)
- Zoro Select Fittings