Shop All Carbon Steel Pipe Fittings
Zoro Select
Straight Tee, Carbon Steel, 4989 psi
Mfr # 050-002-000
Zoro # G8359364
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Straight Tee
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 050-002-000
- Zoro # G8359364
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Description
Straight Tee, Carbon Steel, Class Class STD, 1/2 in, Butt Weld, 1/2 in, Butt Weld, 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (GG-F600-200)
- FLUIDMASTER Toilet Repair Kit, Fits Most Toilets (Pro 45K)
- NEWCO Gate Valve, 2 In., Carbon Steel (02-13F-CB2)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max (BBV-2-N06-8001-M)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 2in. (4000300771)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 1895 psi (012-040-000)
- ZORO SELECT Straight Tee, Carbon Steel, 1895 psi (050-040-000)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2240 psi (012-030-000)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-030-000)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (162-080-000)
- Zoro Select Carbon Steel Pipe Fittings