Shop All Carbon Steel Pipe Fittings
Zoro Select
Straight Tee, Carbon Steel, 2240 psi
Mfr # 050-030-000
Zoro # G8126833
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Straight Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 050-030-000
- Zoro # G8126833
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Description
Straight Tee, Carbon Steel, Class Class STD, 3 in, Butt Weld, 3 in, Butt Weld, 3 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union, Nylon, Comp, 3/8In x 1/4In (N6UC4)
- ZORO SELECT 1-1/2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH11)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr VB (T27859-RB)
- MILWAUKEE VALVE Globe Valve, Class 200, 3/8 In. (570 3/8)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-060)
- ZORO SELECT Coupling, Low Temp Steel, FSW, 1in. (2001300771)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1/2in. (100740350271)
- ZORO SELECT Run Tee, Carbon Steel, FNPT x MNPT, PK2 (5RLJ9)
- ZORO SELECT Lateral, 45 deg., 2 in., NPT (4000300601)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 3" Pipe Size (BULK-PF-181)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLG9)
- Zoro Select Carbon Steel Pipe Fittings