Shop All Bottles & Jars
Zoro Select
Straight Sided Preclean Jar, 125ml, PK24
Mfr # 3TRU6
Zoro # G4692055
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL/ 4 oz.
- Height 2.7"
- Autoclavable Yes
- Standards EPA Protocol A
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3TRU6
- Zoro # G4692055
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 2.7" |
Screw Closure Size | 58-400 mm |
Labware Height - Metric | 69 mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - English | 2.7 in |
Diameter | 1.94 in |
Body Diameter - Metric | 49.27 mm |
Mouth Size | Wide |
Overall Height - Metric | 69 mm |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 49.27 mm, Body Material Glass, Overall Height - Metric 69 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 58-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Blue, Sterile/Non-Sterile Non-Sterile, Body Color Amber, Mouth Size Wide, Jar Type Sampling, Basic Material Glass, Shape Straight Side Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #120, S/S, 8 In, Full Ht (120SS8F)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (116152C)
- AVEN Pen Type Pocket Microscope, 50x, w/Led (26800C-551)
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301705-0002)
- ZORO SELECT Wide Mouth Packer Bottle, 250ml, PK24 (3UDD9)
- ZORO SELECT Precleaned Wide-Mouth Jar, 1000ml, PK12 (3UCZ6)
- ZORO SELECT Round Preclean Bottle, 1000ml, PK12 (3TRL8)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRR2)
- ZORO SELECT SS Container 11.5qt. 8 7/8"x 1 (78580)
- ZORO SELECT Coliform Bottle, 120ml, PK100 (3TRV7)
- WHEATON Bottle, Narrow Mouth, PK12 (W216811)
- Zoro Select Bottles & Jars