Shop All Workbench Tops
This Product is Discontinued
Zoro Select
Straight Leg, 2-3/4Wx30Dx33H, Gry, PK2 (Discontinued)
Mfr # 5W681
Zoro # G2782245
This Product is Discontinued
Key Features
- Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Height 29 in to 33 in
- Assembly Assembled
- Includes Hardware
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5W681
- Zoro # G2782245
- UPC # 190735534366
- Country of Origin United States
- Category Workbench Tops
Dimensions
Height | 29 in to 33 in |
Width | 2 3/4 in |
Depth | 30 in |
Overall Height | 33" |
Overall Depth | 30 in |
Overall Width | 2 3/4 in |
Details
Item | Adjustable Straight Leg |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Assembly | Assembled |
Includes | Hardware |
Finish | Powder Coated |
For Use With | Butcher Block Maple, Shop Top, Plastic Laminate and Steel Tops |
Color | Industrial Gray |
Load Capacity | 4,000 lb |
Material | Steel |
Overall Load Capacity | 4,000 lb |
Description
Adjustable Straight Leg, Color Industrial Gray, For Use With Butcher Block Maple, Shop Top, Plastic Laminate and Steel Tops, Includes Hardware, Material Steel, Overall Depth 30 in, Overall Load Capacity 4,000 lb, Overall Width 2 3/4 in, Finish Powder Coated, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.