Shop All Pegboard Hooks
Zoro Select
Straight Hook, 8", PK10
Mfr # 787CX6
Zoro # G406878736
product price: $6.89
/pk 10, $0.69/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 11/16 in
- Number of Hooks 10
- For Pegboard Hole Shape Circle
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 787CX6
- Zoro # G406878736
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Height | 11/16 in |
Overall Length | 9 in |
For Pegboard Hole Size | 1/4 in |
Details
Material | Steel |
Number of Hooks | 10 |
For Pegboard Hole Shape | Circle |
Color | Silver |
Number of Pieces | 10 |
Item | Straight Hook, 8 in |
For Pegboard Hole Spacing | 1 in |
For Channel Spacing | 1 in |
Finish | Zinc Plated |
Locking System | Hanging |
Description
Straight Hook, 8 in, Number of Bins Not Applicable, Number of Hooks 10, Number of Pieces 10, Number of Rings Not Applicable, Overall Height 11/16 in, Overall Length 9 in, Overall Width Not Applicable, Not Applicable Hook Depth, For Channel Spacing 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Hanging Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, 55 gal, 15 mil, Pink (1164-DL-AS)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 48 in W, 5 Shelves, Silver Vein (UR481872PB5P-SV)
- HARDWARE RESOURCES 23" Wide Satin Nickel Wire Shoe Fence for Shelving (SF23-SN)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EAWR462472-07)
- ZORO SELECT Double Rod, Pk5 (6YB98)
- ZORO SELECT Straight Hook, 2", PK10 (787CX1)
- ZORO SELECT Spring Clip, Pk5 (6YE13)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK5 (5TPK4)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPE2)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51323)
- Zoro Select Pegboard Hooks