Shop All Pegboard Hooks
Zoro Select
Straight Hook, 6", PK10
Mfr # 787CX5
Zoro # G106878753
product price: $5.79
/pk 10, $0.58/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 11/16 in
- Number of Hooks 10
- Color Silver
- Overall Length 7 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 787CX5
- Zoro # G106878753
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Height | 11/16 in |
Overall Length | 7 1/16 in |
For Pegboard Hole Size | 1/4 in |
Details
Material | Steel |
Number of Hooks | 10 |
Color | Silver |
For Pegboard Hole Spacing | 1 in |
Item | Straight Hook, 6 in |
Number of Pieces | 10 |
Locking System | Hanging |
Finish | Zinc Plated |
For Pegboard Hole Shape | Circle |
For Channel Spacing | 1 in |
Description
Straight Hook, 6 in, Number of Bins Not Applicable, Number of Hooks 10, Number of Pieces 10, Number of Rings Not Applicable, Overall Height 11/16 in, Overall Length 7 1/16 in, Overall Width Not Applicable, Not Applicable Hook Depth, For Channel Spacing 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Hanging Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Large, 20 opening, compartment box for small parts storage (111-95)
- WESCO Polyethylene Drum Faucet (DRM346)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Yellow, PK2 (ALGSTRP3X32YEL)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Yellow (QSB816YL)
- ZORO SELECT Single Rod Pegboard Hook, 2-1/2 In, PK10 (5TPG0)
- ZORO SELECT Straight Hook, 5", PK10 (787CX4)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPF3)
- ZORO SELECT Standard Spring Clip, 1-7/16 In, PK10 (5TPH4)
- ZORO SELECT Double Rod, Pk5 (6YB99)
- ZORO SELECT Curved J-Hook, 1-1/2", PK50 (787CY5)
- HALLOWELL Pegboard Shelf, 34 In W, 5 In W, Black (FKWS36ME-HT)
- Zoro Select Pegboard Hooks