Shop All Pegboard Hooks
Zoro Select
Straight Hook, 2", PK10
Mfr # 787CX1
Zoro # G906878663
product price: $4.29
/pk 10, $0.43/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 11/16 in
- Number of Hooks 10
- Number of Pieces 10
- For Pegboard Hole Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 787CX1
- Zoro # G906878663
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Height | 11/16 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 3 1/8 in |
Details
Material | Steel |
Number of Hooks | 10 |
Number of Pieces | 10 |
For Pegboard Hole Shape | Circle |
For Channel Spacing | 1 in |
Item | Straight Hook, 2 in |
Color | Silver |
Finish | Zinc Plated |
For Pegboard Hole Spacing | 1 in |
Locking System | Hanging |
Description
Straight Hook, 2 in, Number of Bins Not Applicable, Number of Hooks 10, Number of Pieces 10, Number of Rings Not Applicable, Overall Height 11/16 in, Overall Length 3 1/8 in, Overall Width Not Applicable, Not Applicable Hook Depth, For Channel Spacing 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Hanging Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Tester Tray on Front and with Pushers, 2-Pack (225840-TESTER-8COMP-2PK)
- HALLOWELL Pegboard Shelf, W 22 In, D 5 In, Black (FKWS22ME-HT)
- ECONOCO Wire Slatgrid Panel 1ft. x 5ft., White, 3PK (P3WTE15)
- AKRO-MILS Plastic Divider, Black (40282)
- ZORO SELECT Extended Spring Clip, 2-1/8 In, PK10 (5TPH1)
- ZORO SELECT Double Closed-End Pegboard Hook, 8 In, PK5 (5TPJ1)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK5 (5TPK0)
- ZORO SELECT Double Closed-End Pegboard Hook, 8 In, PK5 (5TPF1)
- ZORO SELECT Curved J-Hook, 5/8", PK50 (787CY4)
- ZORO SELECT Pliers/Wrench Tool Holder, 15/16 In, PK10 (5TPD9)
- AZAR DISPLAYS 4" Metal Wire Scan Hook: 0.225" Dia., PK50 (700014)
- Zoro Select Pegboard Hooks