Shop All Pegboard Hooks
Zoro Select
Straight Hook, 11", PK10
Mfr # 787CX7
Zoro # G106878746
product price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 11/16 in
- Number of Hooks 10
- Overall Length 12 in
- Locking System Hanging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 787CX7
- Zoro # G106878746
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Height | 11/16 in |
Overall Length | 12 in |
For Pegboard Hole Size | 1/4 in |
Details
Material | Steel |
Number of Hooks | 10 |
Item | Straight Hook, 11 in |
Locking System | Hanging |
Finish | Zinc Plated |
Color | Silver |
For Pegboard Hole Shape | Circle |
Number of Pieces | 10 |
For Channel Spacing | 1 in |
For Pegboard Hole Spacing | 1 in |
Description
Straight Hook, 11 in, Number of Bins Not Applicable, Number of Hooks 10, Number of Pieces 10, Number of Rings Not Applicable, Overall Height 11/16 in, Overall Length 12 in, Overall Width Not Applicable, Not Applicable Hook Depth, For Channel Spacing 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Hanging Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3672C)
- ZORO SELECT Locboard Bin Clips, Pk5 (6YE26)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LV336P500GP)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Clear (QUS241CL)
- ZORO SELECT Single Rod Pegboard Hook, 2-1/2 In, PK10 (5TPG0)
- ZORO SELECT Single Rod, Pk5 (6YB85)
- ZORO SELECT Curved Peg Hook, Pk5 (6YE19)
- ZORO SELECT Double Closed-End Pegboard Hook, 5 In, PK5 (5TPF0)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPH7)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK10 (5TPF9)
- NATIONAL HARDWARE Zinc Plated Steel Peg Hook Assortment 43 pc (N112-058)
- Zoro Select Pegboard Hooks