Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 20909
Zoro # G7117101
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.50
- Shank Dia. 4.93mm
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20909
- Zoro # G7117101
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M5-0.50 |
Shank Dia. | 4.93mm |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 60.32mm |
Thread Length | 22.22mm |
Pitch Diameter Limit | D3 |
65% Thread Drill Size | #15 |
Shank Length | 38.10 mm |
Thread Size | M5x0.5 |
55% Thread Drill Size | #14 |
Tap Length Standard | ANSI |
75% Thread Drill Size | #16 |
Size | M5 |
Description
Straight Flute Tap, Thread Size M5x0.5, Metric Fine, Taper, Overall Length 60.32 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.22 mm, 75 Percent Thread Drill Size #16, Thread Limit D3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Pipe Extractor Set 3Pc (W83204)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 16x4" (CF285BPF)
- CAL-VAN TOOLS Ignition Point Files (693)
- BOSCH 8/10 TPI Reciprocating Saw Blade, 5 PK (RESM6X2)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20691)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15979)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20498)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 Flutes (20889)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20274)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734500)
- Zoro Select Straight Flute 4-Flute Taps