Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # 20889
Zoro # G7451647
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 9.32mm
- Tap Thread Size M12-1.00
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20889
- Zoro # G7451647
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.32mm |
Tap Thread Size | M12-1.00 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 42.00mm |
Thread Size | M12x1 |
65% Thread Drill Size | 7/16 in |
55% Thread Drill Size | 11.25 mm |
Tap Length Standard | ANSI |
75% Thread Drill Size | 11.00 mm |
Shank Length | 44.00 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1, Metric Fine, Taper, Overall Length 86.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.00 mm, 75 Percent Thread Drill Size 11.00 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #2 (46672)
- MILWAUKEE TOOL Drive Chain (42-60-0100)
- LENOX Lenox Diemaster 2Â CTL Bandsaw Blade 7' 9" Long x 3/8" Wide, 14/18 TPI x 0.025 Thick (80054D2B72360)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN57)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- ZORO SELECT Straight Flute Hand Tap, Bottoming, 4 Flutes (16894)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15869)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20280)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20909)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20498)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27656)
- Zoro Select Straight Flute 4-Flute Taps