Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 20496
Zoro # G7511332
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.25
- Shank Dia. 9.30mm
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20496
- Zoro # G7511332
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.25 |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | D5 |
Size | M12 |
Tap Length Standard | ANSI |
75% Thread Drill Size | 10.78 mm |
65% Thread Drill Size | 10.94 mm |
Thread Size | M12x1.25 |
Shank Length | 44.00 mm |
Description
Straight Flute Tap, Thread Size M12x1.25, Metric Fine, Taper, Overall Length 86.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.00 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E26 60mm 3/4 Sq. Drive (16425-E26)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15720)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4515PP-200)
- WESTWARD Clamping Kit, 3/8, 5/16-18 Stud, 54 pcs (19T326)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15869)
- ZORO SELECT Straight Flute Hand Tap, Plug, 4 (20656)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20909)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20274)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20453)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- Zoro Select Straight Flute 4-Flute Taps