Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 20447
Zoro # G7612945
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 9.68mm
- Tap Thread Size M10-1.00
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20447
- Zoro # G7612945
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.68mm |
Tap Thread Size | M10-1.00 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Pitch Diameter Limit | D3 |
Thread Length | 32.00mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | 23/64 in |
Thread Size | M10x1 |
75% Thread Drill Size | 9.00 mm |
Shank Length | 42.00 mm |
55% Thread Drill Size | 9.25 mm |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1, Metric Fine, Taper, Overall Length 74.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 32.00 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 9mm 12 Point 32mm Thin walled 3/8 Sq. Drive (13406M-9)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-M (44183)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 3 9/16 in Long, 45/64 in Short, 10 PK (18207)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22C, 2625-20)
- ZORO SELECT Straight Flute Hand Tap, Plug, 4 (20656)
- ZORO SELECT Straight Flute Hand Tap, Bottoming, 4 Flutes (16894)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 Flutes (20889)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20498)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (16083)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19450)
- Zoro Select Taps