Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # 20318
Zoro # G7031227
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 8.00mm
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20318
- Zoro # G7031227
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.00mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.05mm |
Thread Length | 29.00mm |
Pitch Diameter Limit | D3 |
Thread Size | M8x1.25 |
Tap Length Standard | ANSI |
Shank Length | 40.05 mm |
55% Thread Drill Size | 7.10 mm |
65% Thread Drill Size | I |
75% Thread Drill Size | H |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Taper, Overall Length 69.05 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29.00 mm, 75 Percent Thread Drill Size H, Thread Limit D3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Feed Screw Coarse Thread (48-28-6870)
- HOUGEN Pilot-1 in. for 7/16 to 9/16 in. 12,000-Series Cutters (10531)
- MASON Floor Mount Vibration Isolator, Spring (5C127)
- PRO-GRADE TOOLS Extension, 3/8"Dr., 24" (13007)
- ZORO SELECT Straight Flute Hand Tap, Plug, 4 (20656)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 (20352)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20498)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15869)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20646)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1025700)
- Zoro Select Taps