Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Taper, 4
Mfr # 20357
Zoro # G7538553
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.00
- Shank Dia. 8.08mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20357
- Zoro # G7538553
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.00 |
Shank Dia. | 8.08mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Thread Length | 34.00mm |
Pitch Diameter Limit | D5 |
Size | M8 |
Shank Length | 35.00 mm |
Thread Size | M8x1 |
65% Thread Drill Size | 9/32 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | 7.00 mm |
55% Thread Drill Size | 7.25 mm |
Description
Straight Flute Tap, Thread Size M8x1, Metric Fine, Taper, Overall Length 69.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 34.00 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Bi-Material Screwdriver Round Shank Flat Tip 5/16X6 in. (D206)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.78"L, GP Phenolic (0070-D)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH510CYLNDR (003-CH510CYLNDR)
- GREENFIELD THREADING Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, TiN (356767)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20646)
- ZORO SELECT Straight Flute Hand Tap, Bottoming, 4 Flutes (16894)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (15584)
- ZORO SELECT Straight Flute Hand Tap, Bottoming, 4 (20449)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20274)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302209)
- Zoro Select Straight Flute 4-Flute Taps