Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 20917
Zoro # G0247320
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-1.50
- Shank Dia. 18.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20917
- Zoro # G0247320
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M24-1.50 |
Shank Dia. | 18.00mm |
Tap Size | M24 |
Tap Dimension Type | Metric |
Overall Length | 140.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 26.00mm |
Thread Size | M24x1.5 |
Tap Length Standard | USCTI |
Shank Length | 2 11/16 in |
Square Size | 0.5700 in |
Size | M24 |
Description
Straight Flute Tap, Thread Size M24x1.5, Metric Coarse, Plug, Overall Length 4 29/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 3/16 in, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Air Drill Reversible 3/8 Drive (SM-705-01)
- PROTO SKT IMP 3/8DR 11/16 6PT DEEP (PO7722H)
- METABO 4" #2 PHILLIPS BIT-(Pack of 10) PK (678402000)
- BOSCH Standard Spade Set, 1/4-1 1/2, 6 L, 13 Pc (DSB5013P)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20909)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20496)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20646)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20691)
- ZORO SELECT Straight Flute Hand Tap Bottoming, 4 Flutes (20330)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWP6)
- Zoro Select Straight Flute 4-Flute Taps